Zoro Homepage

Aurora 19in. LED Flush Mount - 36W - White

  • Mfr # AURF19LAJD1WH

  • Zoro # G816283144


product price: $59.00
/ea

Key Features

Lamp Type
Integrated LED
Finish
White
Color
White
Height
2.75 in
Slope Ceiling Adaptable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AURF19LAJD1WH
Zoro #
G816283144
UPC #
37949509844
Country of Origin
China

Dimensions

Height
2.75 in
Length
19 in
Width
19 in

Details

Lamp Type
Integrated LED
Finish
White
Color
White
Item
Flush Mount
Slope Ceiling Adaptable
No
Body Material
Steel, Acrylic
Title 24
Yes
Voltage
120V
Includes
1 x Flush Mount
Lumens
2880
Rated Life
50,000 hrs.
Shade Color
White
Dimmable
Yes
Color temp
2700K/3000K/3500K/4000K/5000K
CRI
90
Shade Material
Acrylic
Diffuser Included
Yes
System Type
Hardwired
Assembly Required
Yes

Description

The Aurora LED flush mount from AFX adds a sleek touch to your living room or dining room. This contemporary design features integrated LED technology and a blend of steel and acrylic materials, making it a chic addition to any home lighting setup. Whether you're lighting up a kitchen, office, or dining room, this flush mount offers a decorative and functional solution.


  • Features integrated LED lighting
  • Dimmable with TRIAC/ELV dimmer
  • Provides 1440 lumens of brightness
  • Made with durable steel and acrylic
  • Ideal for living room or dining room
  • Dimmable with TRIAC/ELV dimmer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.