Zoro Homepage

Austin Flushmount - Medium Base - 120V - Bronze

  • Mfr # AUNF14MBBZ

  • Zoro # G100460527


product price: $98.00
/ea
Free Shipping & Returns

Key Features

Width
4.6
Voltage
120V
Height
10
Watts
60
Finish
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUNF14MBBZ
Zoro #
G100460527
UPC #
037949479994
Country of Origin
China

Dimensions

Width
4.6
Height
10

Details

Voltage
120V
Watts
60
Finish
Bronze
Item
Flushmount
Fixture Type
Flushmount
Bulb Type
Medium Base
Power Source
Hardwired
Slope Ceiling Adaptable
No
Shade Type
Cylinder
Damp/Wet Rating
cETL Damp

Description

Austin Flushmount - Medium Base - 120V - Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.