Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Austin Sconce - Medium Base - 120V - Bronze

  • Mfr # AUNS0611MBBZ

  • Zoro # G200460526


product price: $58.00
/ea

Key Features

Fixture Type
Wall Sconce
Height
11
Width
2.2
Finish
Bronze
Length
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AUNS0611MBBZ
Zoro #
G200460526
UPC #
37949479970
Country of Origin
China

Dimensions

Height
11
Width
2.2
Length
6

Details

Fixture Type
Wall Sconce
Finish
Bronze
Item
Wall Sconce
Voltage
120V
Watts
60
Power Source
Hardwired
Shade Type
Candle
Bulb Type
Medium Base
Damp/Wet Rating
cETL Damp

Description

Austin Sconce - Medium Base - 120V - Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.