Avanti 28" Integrated LED Vanity - Satin Nickel Finish - White Shade

  • Mfr # ATV240520L30D1SNWH

  • Zoro # G004985621


product price:  $106.00
/ea
Free Shipping & Returns

Key Features

Color
Satin Nickel
Height
5
Length
27.5
Lamp Type
Integrated LED
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATV240520L30D1SNWH
Zoro #
G004985621
UPC #
037949485971
Country of Origin
China

Dimensions

Height
5
Length
27.5
Width
6

Details

Color
Satin Nickel
Item
Vanity Light
Lamp Type
Integrated LED
Voltage
120V
Number of Lights
11
Shade Material
Acrylic
Shade Type
Rectangular
Shade Color Family
White
Color Temp.
3000K
Lamp Quantity
1
Series
Avanti
Lamp Watts
26
Lamp Included
Yes
Housing Material
Steel, Acrylic
Finish
Satin Nickel
Dimmable
Yes
Fixture Type
Vanity Light
Max. Fixture Wattage
26W
Includes
Light Bulb
Lumens
2000
Color Temperature
3000K
Bulb Type
Integrated LED
Power Source
Hardwired
Watts
26
Damp/Wet Rating
ETL||cETL Damp

Description

Brighten up your bathroom with the AFX Avanti Integrated LED Vanity. This shallow vanity light fixture is designed with plated metal endcaps and a LumaFuseTM laminated fabric/acrylic shade, making it durable and sure to last for years to come. Available in three lengths and two finishes, you can choose what works best for you. | 3-in-1 CCT,cETLus,Dimmable,ADA | Shallow profile LED vanity with decorative plated metal endcaps. | Features LumaFuseTM laminated fabric/acrylic shade that is durable and easy to clean. | Available in two finishes and three lengths.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.