This item is Discontinued.

This item is Discontinued.
Avanti - Vanity Light Fixture - 39.5", Height: 5" (Discontinued)
Mfr #
ATV360530L30D1RBJT
Zoro #
G1241626
UPC # 37949465164
Country of Origin United States
Category Chandeliers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ATV360530L30D1RBJT
Zoro #
G1241626
UPC #
37949465164
Country of Origin
United States
Dimensions
Length
2"
Width
39.5"
Height
5"
Details
Item
Avanti - Vanity Light Fixture - 39.5"
Lamp Type
Led
Finish
Steel
Material
Acrylic
Type
Vanity
Watts
36
Voltage
12V
Description
Avanti - Vanity Light Fixture - 39.5 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.