
Avanti - Vanity Light Fixture - 39.5", Length: 2" (Discontinued)
- Mfr # ATV360530L30D1SNLW
- Zoro # G1241653
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ATV360530L30D1SNLW
Zoro #
G1241653
UPC #
37949465157
Country of Origin
United States
Dimensions
Width
39.5"
Length
2"
Height
5"
Details
Item
Avanti - Vanity Light Fixture - 39.5"
Lamp Type
Led
Finish
Steel
Watts
36
Voltage
12V
Material
Acrylic
Type
Vanity
Description
Avanti - Vanity Light Fixture - 39.5 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.