This item is Discontinued.

Afx Avanti - Vanity Light Fixture - 51.5", Watts: 48 ATV480540L30D1SNLW

This item is Discontinued.

Afx

Avanti - Vanity Light Fixture - 51.5", Watts: 48 (Discontinued)

Mfr # ATV480540L30D1SNLW
Zoro # G1241739
UPC # 37949465171
Country of Origin United States
Category Chandeliers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ATV480540L30D1SNLW
Zoro #
G1241739
UPC #
37949465171
Country of Origin
United States

Dimensions

Length
2"
Height
5"
Width
51.5"

Details

Item
Avanti - Vanity Light Fixture - 51.5"
Lamp Type
Led
Finish
Steel
Material
Acrylic
Watts
48
Type
Vanity
Voltage
12V

Description

Avanti - Vanity Light Fixture - 51.5 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.