This item is Discontinued.

Afx Avenue 12" LED Outdoor Flush Mount - Textured Grey AUF1228LAJD2TG

This item is Discontinued.

Afx

Avenue 12" LED Outdoor Flush Mount - Textured Grey (Discontinued)

Mfr # AUF1228LAJD2TG
Zoro # G204985100
UPC # 37949464358
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AUF1228LAJD2TG
Zoro #
G204985100
UPC #
37949464358
Country of Origin
China

Dimensions

Height (In.)
3.75
Width
12
Width (In.)
12
Height
3.75
Length
12

Details

Voltage
120-277V
Watts
29
Lumens
2800
Housing Material
Steel
Housing Color
Textured Grey
Lamp Watts - Fixtures
29W
Color Temp.
3000K/3500K/4000K
Lamp Included
Yes
Housing Finish
Textured Grey
Lamp Type
Integrated LED

Description

Add a modern pop of light to your entryway or back patio with the AFX Bailey Flush Mount. This flush mount ceiling light includes bold metal accent bars and a white acrylic diffuser that disperses light evenly while the dimmable fixture allows you to set the mood however you like. This wall or ceiling light is available in two sizes and two different finishes. | 3-in-1 CCT,cETLus,Dimmable,Title 24,Wet Rated | Contemporary LED outdoor ceiling light with linear metal accent bars. | Durable powder coat finish. | White acrylic diffuser. | Can be mounted on wall or ceiling. | Available in two sizes and finishes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.