This item is Discontinued.

Afx Avenue 8" LED Outdoor Flush Mount - Textured Grey AUF0816LAJD2TG

This item is Discontinued.

Afx

Avenue 8" LED Outdoor Flush Mount - Textured Grey (Discontinued)

Mfr # AUF0816LAJD2TG
Zoro # G104985101
UPC # 037949464334
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AUF0816LAJD2TG
Zoro #
G104985101
UPC #
037949464334
Country of Origin
China

Dimensions

Width
8
Height (In.)
3.75
Width (In.)
8
Height
3.75
Length
8

Details

Voltage
120-277V
Watts
21
Lumens
1600
Housing Material
Steel
Lamp Watts - Fixtures
21W
Color Temp.
3000K/3500K/4000K
Housing Finish
Textured Grey
Housing Color
Textured Grey
Lamp Included
Yes
Fixture Housing Material
Steel
Lamp Type
Integrated LED
Finish
Textured Grey
Light Fixture Shape
Rectangle/square
Material Percentage
30% Aluminum 70% Acrylic

Description

Add a modern pop of light to your entryway or back patio with the AFX Bailey Flush Mount. This flush mount ceiling light includes bold metal accent bars and a white acrylic diffuser that disperses light evenly while the dimmable fixture allows you to set the mood however you like. This wall or ceiling light is available in two sizes and two different finishes. | 3-in-1 CCT,cETLus,Dimmable,Title 24,Wet Rated | Contemporary LED outdoor ceiling light with linear metal accent bars. | Durable powder coat finish. | White acrylic diffuser. | Can be mounted on wall or ceiling. | Available in two sizes and finishes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.