This item is Discontinued.

Afx Avenue Large LED Outdoor Sconce, Watts: 42 AUW103643LAJD2BZ

This item is Discontinued.

Afx

Avenue Large LED Outdoor Sconce, Watts: 42 (Discontinued)

Mfr # AUW103643LAJD2BZ
Zoro # G1241678
UPC # 37949436812
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AUW103643LAJD2BZ
Zoro #
G1241678
UPC #
37949436812
Country of Origin
China

Dimensions

Width
7.99"
Height
35.98"
Length
4"

Details

Item
Avenue Large LED Outdoor Sconce
Voltage
12-277V
Watts
42
Finish
Metal
Lamp Type
Led
Type
Wall Sconce
Material
Acrylic

Description

Avenue Large LED Outdoor Sconce

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.