This item is Discontinued.

This item is Discontinued.
Avenue LED Outdoor Sconce (Discontinued)
Mfr #
AUW6122500L30MVTG
Zoro #
G1241723
UPC # 37949429395
Country of Origin China
Category Outdoor Wall Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AUW6122500L30MVTG
Zoro #
G1241723
UPC #
37949429395
Country of Origin
China
Dimensions
Width
5.5 in
Height
12 in
Depth
3.5 in
Details
Item
Avenue LED Outdoor Sconce
Voltage
120-277V
Watts
24 W
Lens Material
Acrylic
Lumens
1438
Finish
White
Fixture Housing Material
Metal
Fixture Housing Color
Textured Grey
Rated Life
50,000 hrs.
Lamp Type
LED
Color Temperature
3000K
Lamp Included
Included
System Type
Hardwired
Light Fixture Shape
Rectangle/square
Description
Avenue LED Outdoor Sconce
- Ideal for security and general lighting in residential, commercial, and hospitality applications.
- Energy-efficient LED lighting included
- Durable metal construction
- Ideal for patio or terrace use
- Sleek, modern rectangular design
- Non-dimming integrated LED light
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.