Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AUW7183200L30MVBZ
Zoro #
G1241766
UPC #
037949429425
Country of Origin
China
Dimensions
Length
3.5"
Width
7"
Height
18"
Details
Watts
28
Type
Wall Sconce
Lamp Type
Led
Voltage
12-277V
Material
Acrylic
Finish
Metal
Item
Avenue LED Outdoor Sconce
Description
Avenue LED Outdoor Sconce
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.