
Avery Black LED Outdoor Wall Sconce - 19in H - 20W
Mfr # AVRW0717LAJUDBK
Zoro # G222652916
product price: $354.99
/ea
Free Shipping & Returns
Key Features
Height
19 in
Color Temperature
2700K/3000K/3500K/4000K/5000K
Description/Special Features
Use a clean, soft cloth to wipe your shade. A mild glass cleaner may also be used.
Light Technology
Integrated LED
Fixture Housing Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AVRW0717LAJUDBK
Zoro #
G222652916
UPC #
037949512271
Country of Origin
China
Dimensions
Height
19 in
Shade Dimensions
7 in x 7 in x 19 in
Width
7 in
Length
7 in
Details
Color Temperature
2700K/3000K/3500K/4000K/5000K
Description/Special Features
Use a clean, soft cloth to wipe your shade. A mild glass cleaner may also be used.
Light Technology
Integrated LED
Fixture Housing Color
Black
CRI
90
Assembly
Partial Assembly
Watts
128 W
Mounting Locations Supported
Outdoor
Lumens
1280
Fixture Housing Material
Aluminum, Acrylic
Standards
cETLus Listed
Voltage
120 to 277 V
Damp/Wet Rating
Wet
Dimmable
Yes
Item
Outdoor Wall Sconce
Power Source
Hardwired
Style
Transitional, Modern, Contemporary
Description
Add a touch of elegance to your home's exterior with the Avery outdoor wall sconce. This fixture is perfect for anyone seeking a modern and transitional look. Crafted from durable aluminum and acrylic, it offers a sleek silhouette that can beautifully complement any outdoor space. The integrated LED light ensures bright illumination and energy efficiency, making it a stylish and practical addition to your porch or patio.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.