Avery Black LED Outdoor Wall Sconce - 24in H - 25W

  • Mfr # AVRW0727LAJUDBK

  • Zoro # G222652879


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Fixture Housing Material
Aluminum, Acrylic
Watts
144 W
Power Source
Hardwired
Dimmable
Yes
Voltage
120 to 277 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVRW0727LAJUDBK
Zoro #
G222652879
UPC #
037949512288
Country of Origin
China

Dimensions

Length
7 in
Width
7 in
Shade Dimensions
7 in x 7 in x 24 in
Height
24 in

Details

Fixture Housing Material
Aluminum, Acrylic
Watts
144 W
Power Source
Hardwired
Dimmable
Yes
Voltage
120 to 277 V
Style
Transitional, Modern, Contemporary
Lumens
1440
Assembly
Partial Assembly
CRI
90
Color Temperature
2700K/3000K/3500K/4000K/5000K
Item
Outdoor Wall Sconce
Description/Special Features
Use a clean, soft cloth to wipe your shade. A mild glass cleaner may also be used.
Standards
cETLus Listed
Mounting Locations Supported
Outdoor
Light Technology
Integrated LED
Damp/Wet Rating
Wet
Fixture Housing Color
Black

Description

Add a touch of elegance to your home's exterior with the Avery outdoor wall sconce. This fixture is perfect for anyone seeking a modern and transitional look. Crafted from durable aluminum and acrylic, it offers a sleek silhouette that can beautifully complement any outdoor space. The integrated LED light ensures bright illumination and energy efficiency, making it a stylish and practical addition to your porch or patio.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.