Zoro Homepage

Axel 24" LED Vanity Light - Black

  • Mfr # AXLV2404LAJUDBK

  • Zoro # G405831428


product price: $178.00
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Shade Material
50% Steel 50% Acrylic
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXLV2404LAJUDBK
Zoro #
G405831428
UPC #
37949492047
Country of Origin
China

Details

Voltage
120-277V
Shade Material
50% Steel 50% Acrylic
Lamp Included
Yes

Description

Add a touch of class and elegance to your bathroom with the AFX 24” LED Vanity Light in Black. This bathroom vanity light features adjustable color temperature and a sleek design. The light fixture can be mounted horizontally or vertically to best fit your space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.