Zoro Homepage

Axel 36" LED Vanity Light - Satin Brass

  • Mfr # AXLV3604LAJUDSB

  • Zoro # G005831385


product price: $218.00
/ea
Free Shipping & Returns

Key Features

Height
4.13
Length
36.75
Width
6.3
Voltage
120V-277V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXLV3604LAJUDSB
Zoro #
G005831385
UPC #
037949492092
Country of Origin
China

Dimensions

Height
4.13
Length
36.75
Width
6.3

Details

Item
Bath/Vanity Light
Voltage
120V-277V
Number of Lights
1
Shade Material
50% Steel 50% Acrylic
Shade Type
Cylinder
Finish
Satin Brass
Lamp Included
Yes
Fixture Type
Bath/Vanity Light
Includes
Light Bulb
Watts
30
Bulb Type
Integrated LED
Damp/Wet Rating
cETLus Damp
Power Source
Hardwired
Lumens
2400
Color Temperature
2700K/3000K/3500K/4000K/5000K

Description

Add a touch of class and elegance to your bathroom with the AFX 36” LED Vanity Light in Satin Brass. This bathroom vanity light features adjustable color temperature and a sleek design. The light fixture can be mounted horizontally or vertically to best fit your space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.