Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axel 48in LED Vanity -Satin Brass

  • Mfr # AXLV4804LAJUDSB

  • Zoro # G014832410


product price: $240.00
/ea
Free Shipping & Returns

Key Features

Color
Silver
Housing Finish
Satin Brass
Voltage
120-277V
Light Type
Integrated LED
Shade Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXLV4804LAJUDSB
Zoro #
G014832410
UPC #
37949506515
Country of Origin
China

Dimensions

Height
4 in
Width
48 in

Details

Color
Silver
Housing Finish
Satin Brass
Voltage
120-277V
Light Type
Integrated LED
Shade Material
Acrylic
Shade Color Family
White
Includes
1 x Vanity
Lumens
3270
Dimmable
Yes
Color Temperature
2700K/3000K/3500K/4000K/5000K
Title 24
Yes
Shape
Linear
Orientation
Horizontal
System Type
Hardwire
Material
Steel, Acrylic
Assembly Required
Partial Assembly
Average Life
50,000 hrs.

Description

Illuminate your space with the eye-catching Axel LED Vanity. With its steel and acrylic construction, it offers a blend of function and style that enhances the contemporary design of your home. Perfect for either the bathroom or the bedroom, this lighting fixture complements various home designs and makes a valuable addition to your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.