Zoro Homepage

Axel 48in LED Vanity, Satin Nickel

  • Mfr # AXLV4804LAJUDSN

  • Zoro # G314832370


product price: $240.00
/ea
Free Shipping & Returns

Key Features

Color
Gold
Height
4 in
Width
48 in
Housing Finish
Satin Nickel
Voltage
120-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXLV4804LAJUDSN
Zoro #
G314832370
UPC #
037949506508
Country of Origin
China

Dimensions

Height
4 in
Width
48 in

Details

Color
Gold
Housing Finish
Satin Nickel
Voltage
120-277V
Light Type
Integrated LED
Shade Material
Acrylic
Shade Color Family
White
Color Temperature
2700K/3000K/3500K/4000K/5000K
Dimmable
Yes
Includes
1 x Vanity
Lumens
3270
Shape
Linear
Average Life
50,000 hrs.
System Type
Hardwire
Material
Steel, Acrylic
Assembly Required
Partial Assembly
Title 24
Yes
Orientation
Horizontal

Description

Illuminate your space with the eye-catching Axel LED Vanity. With its steel and acrylic construction, it offers a blend of function and style that enhances the contemporary design of your home. Perfect for either the bathroom or the bedroom, this lighting fixture complements various home designs and makes a valuable addition to your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.