Zoro Homepage

Bailey 14in LED Flush Mount, Satin Nickel

  • Mfr # BAYF14LAJUDSN

  • Zoro # G314832417


product price: $138.00
/ea
Free Shipping & Returns

Key Features

Width
14 in
Lamp Type
Integrated LED
Voltage
120-277V
Height
14 in
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAYF14LAJUDSN
Zoro #
G314832417
UPC #
037949506461
Country of Origin
China

Dimensions

Width
14 in
Height
14 in

Details

Lamp Type
Integrated LED
Voltage
120-277V
Lumens
1800
Dimmable
Yes
Finish
Satin Nickel
Glass Color
Silver
Title 24
Yes
Includes
1 x Ceiling
Fixture Shape
Globe/Circle
Color Temperature
2700K/3000K/3500K/4000K/5000K
Housing Material
Steel, Acrylic
Rated Life
50,000 hrs.
Shade Color
Frosted
Assembly Required
Partial Assembly
Orientation
Horizontal
Shade Material
Acrylic
System Type
Hardwire

Description

The Bailey LED Ceiling, slim and sleek from the AFX collection, offers an ideal blend of function and style. This ceiling flush mount is a great addition to contemporary home design, enhancing spaces like hallways, foyers or dining rooms with its stylish design. Made from sturdy steel and acrylic, it promises lasting durability and performance, making it a perfect centerpiece for your living room or kitchen. With its integrated LED bulb type, it provides a more energy-efficient solution compared to traditional light sources.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.