Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bailey 19in LED Flush Mount, Black

  • Mfr # BAYF19LAJUDBK

  • Zoro # G814832368


product price: $258.00
/ea
Free Shipping & Returns

Key Features

Width
19 in
Lamp Type
Integrated LED
Voltage
120-277V
Height
19 in
Lumens
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BAYF19LAJUDBK
Zoro #
G814832368
UPC #
037949506478
Country of Origin
China

Dimensions

Width
19 in
Height
19 in

Details

Lamp Type
Integrated LED
Voltage
120-277V
Lumens
2000
Dimmable
Yes
Finish
Black
Glass Color
Black
Title 24
Yes
Includes
1 x Ceiling
Color Temperature
2700K/3000K/3500K/4000K/5000K
Rated Life
50,000 hrs.
Housing Material
Steel, Acrylic
Fixture Shape
Globe/Circle
Assembly Required
Partial Assembly
System Type
Hardwire
Orientation
Horizontal
Shade Material
Acrylic
Shade Color
Frosted

Description

The Bailey LED Ceiling, slim and sleek from the AFX collection, offers an ideal blend of function and style. This ceiling flush mount is a great addition to contemporary home design, enhancing spaces like hallways, foyers or dining rooms with its stylish design. Made from sturdy steel and acrylic, it promises lasting durability and performance, making it a perfect centerpiece for your living room or kitchen. With its integrated LED bulb type, it provides a more energy-efficient solution compared to traditional light sources.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.