Zoro Homepage

Bailey 24" LED Linear - Black

  • Mfr # BAYL2408LAJUDBK

  • Zoro # G004985096


product price: $193.00
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Watts
25
Housing Material
Steel
Finish
Black
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAYL2408LAJUDBK
Zoro #
G004985096
UPC #
037949491514
Country of Origin
China

Dimensions

Length
24
Height
2.5
Width
8

Details

Item
Undercabinet
Voltage
120-277V
Watts
25
Housing Material
Steel
Finish
Black
Color
Black
Color Temp.
2700K/3000K/3500K/4000K/5000K
Dimmable
Yes
Housing Color
Black
CRI
90
Lamp Quantity
1
Lamp Type
Integrated LED
Material
Steel
Lumens
2200
Lamp Watts - Fixtures
25W

Description

Need an undercabinet light that’s sleek and clean but also functional and gives off a good amount of light? The AFX Bailey 24” LED Linear Light provides just the right amount of light with its 5-in-1 CCT LED. This dimmable undercabinet light fixture is available in two different finish options. | 5-in-1 CCT | Dimmable | Title 24 |

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.