Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bailey 30" Flush Mount - Black

  • Mfr # BAYF30LAJUDBK

  • Zoro # G504985596


product price: $504.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black
Color temp
2700K/3000K/3500K/4000K/5000K
Lamp Type
Integrated LED
Voltage
120V-277V
Height
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAYF30LAJUDBK
Zoro #
G504985596
UPC #
37949490890
Country of Origin
China

Dimensions

Width
16
Height
4
Diameter
30

Details

Housing Finish
Black
Color temp
2700K/3000K/3500K/4000K/5000K
Lamp Type
Integrated LED
Voltage
120V-277V
Lumens
4500
Watts
45
Dimmable
Yes
Finish
Black
Item
Flush Mount
Number of LEDs
1
Series
Bailey
Includes
Light Bulb
Lamp Watts
45
Lamp Watts - Fixtures
45W
Fixture Type
Flush Mount
Color
Black
Housing Material
Steel
Housing Color
Black
Lamp Included
Yes
Color Temperature
2700K/3000K/3500K/4000K/5000K
CRI
90
Bulb Type
Integrated LED
Damp/Wet Rating
ETL||cETL Damp
Slope Ceiling Adaptable
No
Power Source
Hardwired
Shade Type
Round

Description

Simply yet elegant, the AFX Bailey Flush Mount is a great piece for an entryway, living room, or bedroom in any contemporary home. This dimmable ceiling light features a 5-in-1 CCT LED light, a modern circular design, and is available in two sizes and finishes. Keep it classy with the AFX Bailey Flush Mount. | 5-in-1 CCT | Dimmable | Title 24 |

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.