
Banks - 52in 3 Blade LED Ceiling Fan - Black Finish - Remote Control Type
Mfr # BNKN523LDCBKBK-RC
Zoro # G722652980
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Lumens
1400
Voltage
120 V
Features
Fixture Dimmable, Dust with a soft dry cloth.
Height
10 in
Material
Steel, Plastic, Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BNKN523LDCBKBK-RC
Zoro #
G722652980
UPC #
037949512127
Country of Origin
China
Dimensions
Height
10 in
Width
52 in
Length
52 in
Details
Lumens
1400
Voltage
120 V
Features
Fixture Dimmable, Dust with a soft dry cloth.
Item
Ceiling Fan
Material
Steel, Plastic, Acrylic
Fan Mounting Location
Indoor/Outdoor
Watts
140 W
Standards
cETLus Listed
CRI
90
Fan Blade Color
Black
Color Temp.
2700K/3000K/3500K/4000K/5000K
Description
The Banks series is offered with a swooping 3 blade design adding a touch of elegance to any decor. The DC motor has a reversible function for year round comfort. For use in both indoor and outdoor applications. Adjustable color LED downlight included.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.