
Banks - 52in 3 Blade LED Ceiling Fan - Black Finish - Wall Control Type
Mfr # BNKN523LDCBKBK-WS
Zoro # G522653002
product price: $271.99
/ea
Free Shipping & Returns
Key Features
Color Temp.
2700K/3000K/3500K/4000K/5000K
Watts
140 W
Length
52 in
Material
Steel, Plastic, Acrylic
Standards
cETLus Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BNKN523LDCBKBK-WS
Zoro #
G522653002
UPC #
037949513872
Country of Origin
China
Dimensions
Length
52 in
Width
52 in
Height
10 in
Details
Color Temp.
2700K/3000K/3500K/4000K/5000K
Watts
140 W
Material
Steel, Plastic, Acrylic
Standards
cETLus Listed
Lumens
1400
Fan Mounting Location
Indoor/Outdoor
Item
Ceiling Fan
Features
Fixture Dimmable, Dust with a soft dry cloth.
CRI
90
Fan Blade Color
Black
Voltage
120 V
Description
The Banks series is offered with a swooping 3 blade design adding a touch of elegance to any decor. The DC motor has a reversible function for year round comfort. For use in both indoor and outdoor applications. Adjustable color LED downlight included.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.