Zoro Homepage

Bari 4in LED Swirl Glass Pendant - Black

  • Mfr # BRIP04LAJUDBK

  • Zoro # G022652925


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Shade Dimensions
4 in x 4 in x 15 in
Color Temperature
2700K/3000K/3500K/4000K/5000K
Dimmable
Yes
CRI
90
Style
Transitional, Modern, Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRIP04LAJUDBK
Zoro #
G022652925
UPC #
037949507406
Country of Origin
China

Dimensions

Shade Dimensions
4 in x 4 in x 15 in
Width
4 in
Length
4 in
Height
15 in

Details

Color Temperature
2700K/3000K/3500K/4000K/5000K
Dimmable
Yes
CRI
90
Style
Transitional, Modern, Contemporary
Voltage
120 to 277 V
Description/Special Features
Use a clean, soft cloth to wipe your shade. A mild glass cleaner may also be used.
Item
Pendant
Bulb Technology
Integrated LED
Standards
cETLus Listed
Room Type
Hallway, Foyer, Living Room, Dining Room, Kitchen, Bedroom, Office, Bathroom
Lumens
1200
Power Source
Hardwired
Color
Black
Material
Steel, Swirl Glass
Damp/Wet Rating
Damp
Watts
120 W
Assembly
Partial Assembly

Description

Illuminate your home with the elegant and contemporary Bari LED pendant. Featuring exquisite swirl glass and sturdy steel construction, this light fixture is perfect for modern and transitional spaces like the dining room or foyer. Its sleek design and damp rating make it a versatile addition to various living areas, providing a warm and inviting ambiance.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.