
Bari 4in LED Swirl Glass Pendant - Satin Nickel
Mfr # BRIP04LAJUDSN
Zoro # G322652908
product price: $258.99
/ea
Free Shipping & Returns
Key Features
Assembly
Partial Assembly
Voltage
120 to 277 V
CRI
90
Bulb Technology
Integrated LED
Housing Finish
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRIP04LAJUDSN
Zoro #
G322652908
UPC #
037949507413
Country of Origin
China
Dimensions
Length
4 in
Height
15 in
Width
4 in
Shade Dimensions
4 in x 4 in x 15 in
Details
Assembly
Partial Assembly
Voltage
120 to 277 V
CRI
90
Bulb Technology
Integrated LED
Housing Finish
Satin Nickel
Lumens
1200
Damp/Wet Rating
Damp
Material
Steel, Swirl Glass
Style
Transitional, Modern, Contemporary
Room Type
Hallway, Foyer, Living Room, Dining Room, Kitchen, Bedroom, Office, Bathroom
Item
Pendant
Power Source
Hardwired
Description/Special Features
Use a clean, soft cloth to wipe your shade. A mild glass cleaner may also be used.
Watts
120 W
Standards
cETLus Listed
Color Temperature
2700K/3000K/3500K/4000K/5000K
Dimmable
Yes
Description
Illuminate your home with the elegant and contemporary Bari LED pendant. Featuring exquisite swirl glass and sturdy steel construction, this light fixture is perfect for modern and transitional spaces like the dining room or foyer. Its sleek design and damp rating make it a versatile addition to various living areas, providing a warm and inviting ambiance.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.