Zoro Homepage

Barlow LED Vanity, Black, 24in

  • Mfr # BARV2403L30D1BK

  • Zoro # G903510191


product price: $157.00
/ea
Free Shipping & Returns

Key Features

Height
3
Length
24
Housing Finish
Unfinished
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BARV2403L30D1BK
Zoro #
G903510191
UPC #
037949473756
Country of Origin
China

Dimensions

Height
3
Length
24
Width
3.5
Overall Length
24 in
Overall Width
2 1/4 in
Overall Height
3 in
Manufacturer Warranty Length
5 yr Limited Warranty

Description

Barlow 24 In. LED Vanity, Diameter Not Applicable, Overall Length 24 in, Series BARV2403, Light Output 1,125 lm, 2,600 lm, Color Temperature 3000K, Color Rendering Index 90, Maximum Fixture Wattage 22 W, Voltage 120V AC, Overall Height 3 in, Overall Width 2 1/4 in, Housing Color Black, Housing Finish Black, Housing Material Metal, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Cover Plate, Compliance Type CA Title 24, JA8, Lighting Technology LED, Ballast Quantity Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.