Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barlow18"LEDVanity, Silver, Metal, 18inL

  • Mfr # BARV1803L30D1PC

  • Zoro # G303510111


product price: $138.00
/ea
Free Shipping & Returns

Key Features

Height
3
Length
18
Housing Finish
Polished Chrome
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BARV1803L30D1PC
Zoro #
G303510111
UPC #
037949479772
Country of Origin
China

Dimensions

Height
3
Length
18
Width
2
Overall Width
2 in
Overall Length
18 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Height
3 in

Details

Item
Vanity Light
Housing Finish
Polished Chrome
Voltage
120V
Number of Lights
1
Shade Material
Acrylic
Shade Type
Linear
Finish
Polished Chrome
Fixture Type
Vanity Light
Standards
ADA, cETLus
Housing Material
Metal
Lighting Technology
LED
Series
Barlow
Dimmable
Yes
Includes
Light Bulb
Light Output
1,037 lm, 1,800 lm
Compliance Type
CA Title 24, JA8
Shade Color
White
Color Temperature
3000K
Dimming Method
ELV/TRIAC
Lens Material
Acrylic
Includes Mounting Hardware
Yes
Maximum Fixture Wattage
20 W
Color Rendering Index
90
Rated Life
50,000 hr
Bulb Quantity
1
For Bulb Type
Integrated LED
Includes Bulb
Yes
Mounting Hardware Included
Cover Plate
Environmental Rating
Damp Location Rated
Power Source
Hardwired
Bulb Type
Integrated LED
Watts
21
Damp/Wet Rating
cETL Damp
Lumens
1800

Description

Barlow 18 In. LED Vanity, Diameter Not Applicable, Overall Length 18 in, Series BARV1803, Light Output 1,037 lm, 1,800 lm, Color Temperature 3000K, Color Rendering Index 90, Maximum Fixture Wattage 20 W, Voltage 120V AC, Overall Height 3 in, Overall Width 2 in, Housing Color Silver, Housing Finish Polished Chrome, Housing Material Metal, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Cover Plate, Compliance Type CA Title 24, JA8, Lighting Technology LED

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.