Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barlow24"LEDVanity, Silver, Metal, 24inL

  • Mfr # BARV2403L30D1PC

  • Zoro # G803510185


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Height
3
Length
24
Housing Finish
Polished Chrome
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BARV2403L30D1PC
Zoro #
G803510185
UPC #
037949473763
Country of Origin
China

Dimensions

Height
3
Length
24
Width
3.5
Overall Width
2 1/4 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Height
3 in
Overall Length
24 in

Details

Item
Vanity Light
Housing Finish
Polished Chrome
Voltage
120V
Number of Lights
1
Shade Material
Acrylic
Shade Type
Rectangular
Housing Material
Metal
Finish
Silver, White
Dimmable
Yes
Standards
ADA, cETLus
Series
Barlow
Lighting Technology
LED
Fixture Type
Vanity Light
Environmental Rating
Damp Location Rated
Compliance Type
CA Title 24, JA8
Shade Color
White
Includes
Light Bulb
Color Rendering Index
90
Mounting Hardware Included
Cover Plate
Light Output
1,125 lm, 2,600 lm
Lens Material
Acrylic
Bulb Quantity
1
Includes Mounting Hardware
Yes
Maximum Fixture Wattage
22 W
Dimming Method
ELV/TRIAC
Includes Bulb
Yes
For Bulb Type
Integrated LED
Rated Life
50,000 hr
Color Temperature
3000K
Lumens
2600
Power Source
Hardwired
Damp/Wet Rating
ETL||cETL Damp
Bulb Type
Integrated LED
Watts
22

Description

Barlow 24 In. LED Vanity, Diameter Not Applicable, Overall Length 24 in, Series BARV2403, Light Output 1,125 lm, 2,600 lm, Color Temperature 3000K, Color Rendering Index 90, Maximum Fixture Wattage 22 W, Voltage 120V AC, Overall Height 3 in, Overall Width 2 1/4 in, Housing Color Silver, Housing Finish Polished Chrome, Housing Material Metal, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Cover Plate, Compliance Type CA Title 24, JA8, Lighting Technology LED

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.