Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Baron 12-in. LED Flush Mount, Black

  • Mfr # BRNF12LAJD1BK

  • Zoro # G009994116


product price: $75.00
/ea
Free Shipping & Returns

Key Features

Color temp
2700K/3000K/3500K/4000K/5000K
Length
12
Lamp Type
Integrated LED
Voltage
120V
Height
1.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRNF12LAJD1BK
Zoro #
G009994116
UPC #
037949499695
Country of Origin
China

Dimensions

Length
12
Width
0.8
Height
1.7

Details

Color temp
2700K/3000K/3500K/4000K/5000K
Lamp Type
Integrated LED
Voltage
120V
Lumens
1100
Watts
17
Dimmable
Yes
Finish
Black, Frosted
Item
Flush Mount
Includes
Light Bulb
Lamp Included
Yes
Fixture Type
Flush Mount
Color Temperature
2700K/3000K/3500K/4000K/5000K
CRI
90
Housing Material
Steel, Acrylic
Rated Life
50,000 hrs.
Fixture Wattage
17W
Color
Black
Fixture Shape
Globe/Circle
System Type
Hardwired
Bulb Type
Integrated LED
Damp/Wet Rating
cETLus Damp
Power Source
Hardwired

Description

Experience the seamless blend of form and function with the Baron LED Flush Mount by AFX. Featuring a frosted acrylic diffuser, this flush mount light creates a soft and inviting glow. With its 5-in-1 CCT Correlated Color Temperature and dimmable capability using TRIAC/ELV dimmer, you have full control over the lighting ambience, while its simple and elegant design effortlessly enhances any space. | Item contains a frosted acrylic diffuser. | 5-in-1 CCT | Dimmer: TRIAC/ELV | 5-in-1 CCT,cETLus,Dimmable,Title 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.