Zoro Homepage

Baron 14-in. LED Flush Mount, Satin Brass

  • Mfr # BRNF14LAJD1SB

  • Zoro # G709994133


product price: $118.00
/ea
Free Shipping & Returns

Key Features

Color temp
2700K/3000K/3500K/4000K/5000K
Length
14
Lamp Type
Integrated LED
Voltage
120V
Height
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRNF14LAJD1SB
Zoro #
G709994133
UPC #
037949499732
Country of Origin
China

Dimensions

Length
14
Width
1
Height
1.8

Description

Experience the seamless blend of form and function with the Baron LED Flush Mount by AFX. Featuring a frosted acrylic diffuser, this flush mount light creates a soft and inviting glow. With its 5-in-1 CCT Correlated Color Temperature and dimmable capability using TRIAC/ELV dimmer, you have full control over the lighting ambience, while its simple and elegant design effortlessly enhances any space. | Item contains a frosted acrylic diffuser. | 5-in-1 CCT | Dimmer: TRIAC/ELV | 5-in-1 CCT,cETLus,Dimmable,Title 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.