Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Baron 14-in. LED Flush Mount, Satin Nickel

  • Mfr # BRNF14LAJD1SN

  • Zoro # G109994108


product price: $105.00
/ea
Free Shipping & Returns

Key Features

Color temp
2700K/3000K/3500K/4000K/5000K
Length
14
Lamp Type
Integrated LED
Voltage
120V
Height
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRNF14LAJD1SN
Zoro #
G109994108
UPC #
037949499718
Country of Origin
China

Dimensions

Length
14
Width
1
Height
1.8

Details

Color temp
2700K/3000K/3500K/4000K/5000K
Lamp Type
Integrated LED
Voltage
120V
Lumens
2000
Watts
26
Dimmable
Yes
Finish
Satin Nickel, Frosted
Item
Flush Mount
CRI
90
Fixture Type
Flush Mount
Lamp Included
Yes
Color
Silver
Rated Life
50,000 hrs.
Fixture Wattage
26W
Includes
Light Bulb
Color Temperature
2700K/3000K/3500K/4000K/5000K
Housing Material
Steel, Acrylic
Fixture Shape
Globe/Circle
System Type
Hardwired
Damp/Wet Rating
cETLus Damp
Bulb Type
Integrated LED
Power Source
Hardwired

Description

Experience the seamless blend of form and function with the Baron LED Flush Mount by AFX. Featuring a frosted acrylic diffuser, this flush mount light creates a soft and inviting glow. With its 5-in-1 CCT Correlated Color Temperature and dimmable capability using TRIAC/ELV dimmer, you have full control over the lighting ambience, while its simple and elegant design effortlessly enhances any space. | Item contains a frosted acrylic diffuser. | 5-in-1 CCT | Dimmer: TRIAC/ELV | 5-in-1 CCT,cETLus,Dimmable,Title 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.