This item is Discontinued.

Afx Beaumont - LED 12" Flush Mount, Lamp Type: Led BMF1228LAJD2BZ

Beaumont - LED 12" Flush Mount, Lamp Type: Led (Discontinued)

  • Mfr # BMF1228LAJD2BZ
  • Zoro # G1241775
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BMF1228LAJD2BZ
Zoro #
G1241775
UPC #
37949464389
Country of Origin
China

Dimensions

Diameter
12"
Height
3.75 in

Details

Item
Beaumont - LED 12" Flush Mount
Voltage
12-277V
Watts
32
Lamp Type
Led
Finish
Bronze
Type
Flush Mount
Material
Aluminum
Orientation
Horizontal
System Type
Hardwired
Backplate/Canopy Shape
Globe/Circle
LED Module Quantity
1
Light Fixture Shape
Globe/Circle
Material Percentage
30% Aluminum 70% Acrylic

Description

The Beaumont LED flush mount is a stunning addition to any home, seamlessly blending style and functionality. Its sleek aluminum design with an acrylic diffuser ensures optimal lighting, making it perfect for modern home décor. The integrated LED technology provides efficient and bright illumination, ideal for brightening up spaces like a hallway or living room.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.