Zoro Homepage
This item is Discontinued.
Afx Beaumont - LED 12" Flush Mount, Watts: 32 BMF1228LAJD2TG

Beaumont - LED 12" Flush Mount, Watts: 32 (Discontinued)

  • Mfr # BMF1228LAJD2TG
  • Zoro # G1241845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF1228LAJD2TG
Zoro #
G1241845
UPC #
037949464396
Country of Origin
China

Dimensions

Height
3.75 in
Diameter
12 in

Details

Item
Beaumont - LED 12" Flush Mount
Voltage
12-277V
Watts
32
Lamp Type
Led
Type
Flush Mount
Material
Aluminum
Finish
Textured Grey
Material Percentage
30% Aluminum 70% Acrylic
Orientation
Horizontal
Light Fixture Shape
Globe/Circle
LED Module Quantity
1
Backplate/Canopy Shape
Globe/Circle
System Type
Hardwired

Description

The Beaumont LED flush mount is a stunning addition to any home, seamlessly blending style and functionality. Its sleek aluminum design with an acrylic diffuser ensures optimal lighting, making it perfect for modern home décor. The integrated LED technology provides efficient and bright illumination, ideal for brightening up spaces like a hallway or living room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.