Zoro Homepage
This item is Discontinued.
Afx Beaumont - LED 8" Flush Mount, Height: 3.75" BMF0816LAJD2BZ

Beaumont - LED 8" Flush Mount, Height: 3.75" (Discontinued)

  • Mfr # BMF0816LAJD2BZ
  • Zoro # G1241958
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF0816LAJD2BZ
Zoro #
G1241958
UPC #
037949464365
Country of Origin
China

Dimensions

Diameter
8 in
Height
3.75 in

Details

Item
Beaumont - LED 8" Flush Mount
Voltage
12-277V
Watts
100 W
Type
Flush Mount
Lamp Type
Led
Finish
Bronze
Material
Aluminum
Material Percentage
30% Aluminum 70% Acrylic
Light Fixture Shape
Globe/Circle
Orientation
Horizontal
LED Module Quantity
1
System Type
Hardwired
Backplate/Canopy Shape
Globe/Circle

Description

The Beaumont LED flush mount is a perfect blend of modern style and functionality, ideal for elevating your home décor. This integrated LED fixture offers a sleek globe/circle design, providing an elegant touch to your lighting setup. Its aluminum construction ensures durability and style, making it a great addition to any room where you want to make a lasting impression.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.