Zoro Homepage
This item is Discontinued.
Afx Belle - LED Flush Mount - 16" - Black Finish - Clear Glass BLLF16LAJD1BKPC

Belle - LED Flush Mount - 16" - Black Finish - Clear Glass (Discontinued)

  • Mfr # BLLF16LAJD1BKPC
  • Zoro # G3257796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLLF16LAJD1BKPC
Zoro #
G3257796
UPC #
037949478805
Country of Origin
China

Dimensions

Width
2.03
Height
2.75

Details

Voltage
120V
Lumens
2000
Watts
23
Finish
Black
Item
Flush Mount
Fixture Shape
Ring
Color Temperature
3000K/3500K/4000K
Includes
Light Bulb
Fixture Type
Flush Mount
Bulb Type
LED
Power Source
Hardwired
Damp/Wet Rating
cETLus Damp
Shade Type
Disc
Body Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.