Zoro Homepage

Benton 5-in. LED Outdoor Sconce - Textured Grey

  • Mfr # BNTW0505LAJENTG

  • Zoro # G211821507


product price: $49.00
/ea

Key Features

Includes
Diffuser
Voltage
120V
Width
5 in
Height
5 in
Length
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNTW0505LAJENTG
Zoro #
G211821507
UPC #
037949503880
Country of Origin
China

Dimensions

Width
5 in
Height
5 in
Length
6.25 in

Details

Includes
Diffuser
Item
Outdoor Wall Sconce
Voltage
120V
Glass Color
Grey
Type
Hardwired
Material
Aluminum, Polycarbonate
Finish
Grey

Description

Experience sophistication outdoors with the Benton LED Outdoor Sconce, meticulously crafted from durable aluminum. Its 3-in-1 color temperature adjustability and modern design create adaptable ambiance, perfect for illuminating outdoor spaces with contemporary elegance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.