Beverly 10-in. Outdoor LED Wall Sconce, Satin Nickel

  • Mfr # BVYW0410LAJUDSN

  • Zoro # G310380950


product price: $126.00
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Width
4.13"
Height
10"
Length
3.41"
Light Technology
Integrated LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVYW0410LAJUDSN
Zoro #
G310380950
UPC #
037949499961
Country of Origin
China

Dimensions

Width
4.13"
Height
10"
Length
3.41"

Details

Item
Wall Sconce
Voltage
120-277V
Light Technology
Integrated LED
Lens Material
95% Aluminum, 5% Glass
Lumens
1260
Fixture Wattage
20
Color Temperature
3000K/3500K/4000K
Number of Light Bulbs Required
2
Finish
Satin Nickel

Description

Illuminate your outdoor space with the Beverly Outdoor LED Wall Sconce, expertly crafted from aluminum and glass for enduring durability. With integrated LED technology, this dimmable fixture offers both efficient lighting and ambiance control. Its wet location rating ensures suitability for various weather conditions, while the cylindrical shape and modern-transitional style combine to create a sleek and versatile lighting solution that enhances your outdoor decor. Integrated LED. Fixture is dimmable. Wet location. Cylindrical fixture shape. Modern and transitional in style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.