Zoro Homepage

Beverly 6 in. Outdoor LED Flush Mount - Black

  • Mfr # BVYW0608LAJUDBK

  • Zoro # G710837863


product price: $112.00
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Color Temperature
2700K/3000K/3500K/4000K/5000K
Width
5.91 in
Length
5.91 in
Lamp Included
Integrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVYW0608LAJUDBK
Zoro #
G710837863
UPC #
037949501831
Country of Origin
China

Dimensions

Width
5.91 in
Length
5.91 in
Depth
5.91 in

Details

Item
Outdoor Flush Mount
Voltage
120-277V
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lamp Included
Integrated
Material
Aluminum
Dimmable
Yes
Socket Quantity
1
Shape
Cylinder
Finish
Black

Description

Illuminate your outdoor space with the Beverly Outdoor LED Pendant, expertly crafted from aluminum and glass for enduring durability. With integrated LED technology, this dimmable fixture offers both efficient lighting and ambiance control. Its wet location rating ensures suitability for various weather conditions, while the cylindrical shape and modern-transitional style combine to create a sleek and versatile lighting solution that enhances your outdoor decor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.