
Beverly 6 in. Outdoor LED Pendant - Satin Nickel
Mfr # BVYP06LAJUDSN
Zoro # G810837862
product price: $148.00
/ea
Free Shipping & Returns
Key Features
Length
5.91 in
Width
5.91 in
Bulb Included
Integrated
Dimmable
Yes
Sloped Ceiling Compatible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BVYP06LAJUDSN
Zoro #
G810837862
UPC #
037949501428
Country of Origin
China
Dimensions
Length
5.91 in
Width
5.91 in
Depth
5.91 in
Details
Item
Outdoor Pendant
Bulb Included
Integrated
Dimmable
Yes
Finish
Satin Nickel
Sloped Ceiling Compatible
Yes
Socket Quantity
1
Color Temperature
2700K/3000K/3500K/4000K/5000K
Voltage
120-277V
Material
Aluminum
Shape
Cylinder
Description
Illuminate your outdoor space with the Beverly Outdoor LED Pendant, expertly crafted from aluminum and glass for enduring durability. With integrated LED technology, this dimmable fixture offers both efficient lighting and ambiance control. Its wet location rating ensures suitability for various weather conditions, while the cylindrical shape and modern-transitional style combine to create a sleek and versatile lighting solution that enhances your outdoor decor.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.