Zoro Homepage

Black 36" LED Vanity

  • Mfr # TADV3604LAJUDBK

  • Zoro # G416439767


product price: $124.00
/ea
Free Shipping & Returns

Key Features

Style
Transitional, Modern, Contemporary
Damp/Wet Rating
Damp
Color
Black
Dimmable
Yes
Width
36.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TADV3604LAJUDBK
Zoro #
G416439767
UPC #
037949505372
Country of Origin
Viet Nam

Dimensions

Width
36.75 in
Length
4 in
Shade Dimensions
4 in x 36 in x 4.5 in
Height
4.5 in

Details

Item
Vanity Light
Style
Transitional, Modern, Contemporary
Damp/Wet Rating
Damp
Color
Black
Dimmable
Yes
Description/Special Features
Dust with a soft dry cloth.
CRI
90
Lamp Type
Integrated LED
Watts
150 W
Standards
cETLus Listed
Power Source
Hardwired
Shade Material
Steel, Acrylic
Lumens
2500
Voltage
120 to 277 V
Assembly
Partial Assembly
Room Type
Hallway, Foyer, Living Room, Dining Room, Kitchen, Bedroom, Office, Bathroom
Color Temp.
2700K/3000K/3500K/4000K/5000K

Description

Decorative Vanity, Diameter Not Applicable, Overall Length 36 3/4 in, Series TADV, Light Output 2,500 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 26 W, Voltage 120 to 277V AC, Overall Height 4 1/2 in, Overall Width 4 in, Housing Color Black, Housing Finish Black, Housing Material Steel, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Mounting Hardware, Lighting Technology LED, Dimming Type Full Continuous Dimming

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.