Zoro Homepage

Black 48" LED Vanity

  • Mfr # TADV4804LAJUDBK

  • Zoro # G116439678


product price: $133.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TADV4804LAJUDBK
Zoro #
G116439678
UPC #
037949505396
Country of Origin
Viet Nam

Details

Item
Black 48" LED Vanity

Description

Decorative Vanity, Diameter Not Applicable, Overall Length 48 1/2 in, Series TADV, Light Output 3,200 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 34 W, Voltage 120 to 277V AC, Overall Height 4 1/2 in, Overall Width 4 in, Housing Color Black, Housing Finish Black, Housing Material Steel, Dimmable No, Lens Material Acrylic, Mounting Hardware Included Mounting Hardware, Lighting Technology LED, Dimming Type No Dimming

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.