This item is Discontinued.

This item is Discontinued.
Blaine LED Outdoor Sconce, Lamp Type: Led (Discontinued)
Mfr #
BLW5161800L30MVTG
Zoro #
G1241836
UPC # 037949429487
Country of Origin China
Category Outdoor Wall Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BLW5161800L30MVTG
Zoro #
G1241836
UPC #
037949429487
Country of Origin
China
Dimensions
Width
4.75"
Height
15.75"
Length
4.5"
Details
Item
Blaine LED Outdoor Sconce
Voltage
12-277V
Watts
23
Finish
Metal
Lamp Type
Led
Type
Wall Sconce
Material
Acrylic
Description
Blaine LED Outdoor Sconce
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.