This item is Discontinued.

Afx Blaine LED Outdoor Sconce, Watts: 23 BLW5161800L30MVBZ

This item is Discontinued.

Afx

Blaine LED Outdoor Sconce, Watts: 23 (Discontinued)

Mfr # BLW5161800L30MVBZ
Zoro # G1241793
UPC # 037949429494
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BLW5161800L30MVBZ
Zoro #
G1241793
UPC #
037949429494
Country of Origin
China

Dimensions

Width
4.75"
Height
15.75"
Length
4.5"

Details

Item
Blaine LED Outdoor Sconce
Voltage
12-277V
Watts
23
Finish
Metal
Type
Wall Sconce
Lamp Type
Led
Material
Acrylic

Description

Blaine LED Outdoor Sconce

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.