Blake LED Outdoor Sconce, 18 in., Black, 5CCT 120-277V

  • Mfr # BLKW0718LAJUDBK

  • Zoro # G613447503


product price:  $285.00
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Width
5.5 in
Height
7.5 in
Series
Blake
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLKW0718LAJUDBK
Zoro #
G613447503
UPC #
037949504450
Country of Origin
China

Dimensions

Width
5.5 in
Height
7.5 in

Details

Item
Outdoor Sconce
Voltage
120-277V
Series
Blake
Finish
Black
Fixture Housing Color
Black
Lamp Included
Yes
Type
Hardwired
Housing Material
Aluminum

Description

The Blake LED Outdoor Sconce is an elegant addition to your home's exterior, offering both style and function. This Outdoor Wall Sconce is a perfect pick for those looking to enhance their outdoor lighting with a contemporary touch. With its sleek design, the Blake sconce easily uplifts any outdoor space, making it inviting and warm for gatherings or serene nights under the stars.


  • Features a stylish, modern design for a contemporary look
  • Crafted with sustainability in mind to reduce environmental impact
  • LED light for energy efficient, long-lasting illumination
  • Perfect addition to enhance your patio or porch's outdoor lighting
  • Built-in LED light ensures maintenance-friendly use
  • Ideal for use in outdoor living spaces or garden areas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.