Zoro Homepage

Boon 12" LED Flush Mount, Black, 120-277V

  • Mfr # BOF121400L30D2BK

  • Zoro # G704262381


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Mounting
Flush
Length
12"
Width
9
Voltage
120V-277V
Height
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOF121400L30D2BK
Zoro #
G704262381
UPC #
37949467830
Country of Origin
China

Dimensions

Length
12"
Width
9
Height
4

Details

Mounting
Flush
Voltage
120V-277V
Lumens
1400
Watts
17.5
Finish
Black
Item
Flush Mount
Color
Black
Includes
Light Bulb
Fixture Type
Flush Mount
Fixture Shape
Drum
Color Temperature
3000K
Shade Type
Circular
Power Source
Hardwired
Damp/Wet Rating
cETL Damp
Bulb Type
Integrated LED
Body Material
Steel

Description

Flood your home with warm, ambient light courtesy of the AFX Boon 12" LED Flush Mount. This stylish overhead flush mount fixture is designed with a strong steel frame and sleek steel shade, perfect for a wide variety of design schemes. The built-in LED engine creates ample warm light that instantly brightens up your space. Use this flush mount ceiling light to add depth and crisp light to your living room, hallway or bedroom space. | Steel frame, Black Steel shade | Suitable for residential and commercial use | Integrated LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.