This item is Discontinued.

Afx Boon 16" LED Flush Mount, White BOF162600L30D2WH

This item is Discontinued.

Afx

Boon 16" LED Flush Mount, White (Discontinued)

Mfr # BOF162600L30D2WH
Zoro # G304262385
UPC # 037949467861
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BOF162600L30D2WH
Zoro #
G304262385
UPC #
037949467861
Country of Origin
China

Dimensions

Length
16"
Width
14.2
Height
4.5

Details

Mounting
Flush
Voltage
120V-277V
Lumens
2600
Watts
31
Finish
White
Item
Flush Mount
Fixture Type
Flush Mount
Color
White
Color Temperature
3000K
Includes
Light Bulb
Bulb Type
Integrated LED
Shade Type
Circular
Damp/Wet Rating
cETL Damp
Power Source
Hardwired

Description

Flood your home with warm, ambient light courtesy of the AFX Boon 16" LED Flush Mount. This stylish overhead flush mount fixture is designed with a strong steel frame and sleek steel shade, perfect for a wide variety of design schemes. The built-in LED engine creates ample warm light that instantly brightens up your space. Use this flush mount ceiling light to add depth and crisp light to your living room, hallway or bedroom space. | Steel frame, White Steel shade | Suitable for residential and commercial use | Integrated LED

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.