
Boon - 36" Vanity Light Fixture, Voltage: 12V (Discontinued)
- Mfr # BONV360530L30ENSN
- Zoro # G1241915
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BONV360530L30ENSN
Zoro #
G1241915
UPC #
037949464259
Country of Origin
China
Dimensions
Height
5
Length
3.25"
Width
7.45
Details
Item
Bath/Vanity Light
Fixture Type
Bath/Vanity Light
Lamp Type
Led
Finish
Satin Nickel
Type
Vanity
Voltage
120V
Watts
33
Material
glass
Includes
Light Bulb
Color Designation
ETL,FCC Damp
Color Temperature
3000K
Bulb Type
LED
Description
Boon - 36 In. Vanity Light Fixture
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.