Zoro Homepage
This item is Discontinued.
Afx Boon LED Ceiling Mount, Height: 4" BOF121400L30D1WH

Boon LED Ceiling Mount, Height: 4" (Discontinued)

  • Mfr # BOF121400L30D1WH
  • Zoro # G1241976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOF121400L30D1WH
Zoro #
G1241976
UPC #
037949429630
Country of Origin
China

Dimensions

Diameter
12"
Height
4 in

Details

Item
Boon LED Ceiling Mount
Voltage
12V
Watts
17.5
Lamp Type
Led
Type
Ceiling Mount
Finish
White
Material
Metal
Orientation
Horizontal
Material Percentage
80% Steel, 20% Acrylic
Light Fixture Shape
Drum
Hanging Type
Flush
LED Module Quantity
1
System Type
Hardwired

Description

The Boon LED flush mount adds a contemporary touch to your ceiling mount needs, perfect for an office or bedroom. Featuring a sleek metal construction and circular design, it blends seamlessly with any decor, offering energy-efficient LED lighting that brightens any space.


  • Energy-efficient LED lighting
  • Dimmable 0-10V for customizable ambiance
  • Sleek metal construction
  • Ideal for office or bedroom use
  • Ceiling mount for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.