Zoro Homepage
This item is Discontinued.
Afx Boon LED Ceiling Mount, Watts: 31 BOF162600L30D1WH

Boon LED Ceiling Mount, Watts: 31 (Discontinued)

  • Mfr # BOF162600L30D1WH
  • Zoro # G1241897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOF162600L30D1WH
Zoro #
G1241897
UPC #
037949430438
Country of Origin
China

Dimensions

Height
4.5"
Diameter
16"

Details

Item
Boon LED Ceiling Mount
Voltage
12V
Watts
31
Type
Ceiling Mount
Finish
White
Material
Metal
Lamp Type
Led
LED Module Quantity
1
Orientation
Horizontal
Hanging Type
Flush
Material Percentage
80% Steel, 20% Acrylic
System Type
Hardwired
Light Fixture Shape
Drum

Description

The Boon LED flush mount adds a contemporary touch to your ceiling mount needs, perfect for an office or bedroom. Featuring a sleek metal construction and circular design, it blends seamlessly with any decor, offering energy-efficient LED lighting that brightens any space.


  • Energy-efficient LED lighting
  • Dimmable 0-10V for customizable ambiance
  • Sleek metal construction
  • Ideal for office or bedroom use
  • Ceiling mount for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.